Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Flanged PVC Swing Check Valve

  • Mfr # SCOV110

  • Zoro # G2358221


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
5/8"
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCOV110
Zoro #
G2358221
UPC #
622454383395
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3"
Hex Size
5/8"
Size
3"
Overall Height
10-1/2"
Pipe or Tube Size - Check Valves
3"
Width
8-1/16"
Length
10-1/4"
Overall Length
10.25 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Height - Cap to Inlet Center
6 3/4 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Max. Pressure
100 psi @ 73 Degrees F
Full Flow - Valves
Yes
Application - Valves
Process Piping
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Material of Construction
PVC
Seal Material
EPDM
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
8.500 psi
Cracking Pressure
8.5 psi
Max. Water Pressure - Valves
100 psi @ 73 Degrees F
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure
100 psi @ 73 Degrees F
Item
Swing Check Valve
Flow - Valves
920 gpm
Standards
ASTM D1784 and ANSI B16.5
Sub-Category
PVC
Flow
920 gpm
Body Material - Valves
PVC
Connection Type - Check Valves
Flange x Flange
Mechanism and Body Design
Inline Swing
Cap to Inlet Center
6-23/32"
Flow Design
Single
Seal Material - Check Valves
EPDM
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
140 Degrees F
Seat Material
EPDM
Mounting Orientation
Horizontal, Vertical
Seal
Buna-N
Type
w/Swing Arm
Maximum Pressure - Steam
Not Rated
ANSI Flange Class
Class 150
Check Mechanism
Swing
Silent Check
Standard
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
40 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
For Media
Water
Check Mechanism Material
PVC
Maximum Pressure - Operating
100 psi
Connection Type - Side 1
Flange
Operating Temperature - Maximum
140 Degrees F
Valve Body Style
Inline
Valve Series
SC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 8.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 100 psi @ 73 Degrees F, Max. Steam Pressure - Valves Not Rated, Flow - Valves 920 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.