Zoro Select

3 Wire Industrial Straight Blade Plug 125VAC 20A


product price: $19.57
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
See all product information

Product Information

Dimensions

Cord Size 0.245 in to 0.655 in
Body Length 2.18 in
Minimum Wire Size 14 AWG
For Maximum Cable Diameter 0.655 in
Face Diameter 1.38 in
Maximum Wire Size 12 AWG
Outside Diameter 1.52 in
For Minimum Cable Diameter 0.245 in
Wire Size #14 AWG to #12 AWG
Width 1.52 in
Length 2.18 in
Height 1.38 in
Display Size Standard Sized

Details

Item - Plugs and Receptacles Straight Blade Plug
Item Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Yellow/White
Number of Poles 2
Voltage 125VAC
Grade Industrial
NEMA Configuration 5-20
Amps 20
Phase Single
Material Nylon/Polymer
IP Rating Not Rated
HP 1.0
Corrosion Resistant Corrosion Resistant
Standards CSA Certified, UL Listed
Special Features Corrosion resistant
Color - Plugs and Receptacles Yellow/White
Type Plugs
Polarized Yes
Insulation Material Nylon; Polymer
Number of Blades 3
Wire Connection Type Screw Terminals
Current Rating 20 A
Voltage Rating 125V AC
For Location Indoor
For Environment Dry
Grounding Grounded
Housing Color Yellow
Housing Material Composite
Connection Orientation Straight
Resistance Properties Corrosion Resistant
Horsepower Rating 1 hp
NEMA Plug Configuration 5-20P
Market Commercial, Industrial
Compatible with Series Triple Gripper(R)
Key Resistance Properties Chemical & Corrosion Resistance
Style Extra Heavy Duty
Cord Type All Portable
Nema Rating 5-20P
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Mounting Hardware Cord Mounted
Application Extra Heavy Duty Industrial Grade; Industrial
Wattage 2500
Wire Gauge #14 AWG to #12 AWG
Connectivity Screw Terminals
Amperage Rating 20 A
Cord Range 0.245"-0.655"
Item Type Tech-Spec Triple Gripper
Material - Mounting Hardware Cord Mounted
Series Industrial

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.