Zoro Select

3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A


product price: $17.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Hospital
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
See all product information

Product Information

Dimensions

Cord Size 0.245 in to 0.655 in
Body Length 2.07 in
For Minimum Cable Diameter 0.245 in
For Maximum Cable Diameter 0.655 in
Outside Diameter 1.3 in

Details

Item - Plugs and Receptacles Angle Straight Blade Plug
Item Angle Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Hospital
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-15P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Transparent
Number of Poles 2
Phase Single
Grade Hospital Grade
NEMA Configuration 5-15
IP Rating Not Rated
Voltage 125VAC
HP 0.5
Material polycarbonate
Standards CSA Certified, UL Listed
Color - Plugs and Receptacles White
Amps 15
Corrosion Resistant No
Connection Orientation Angled
Resistance Properties Impact Resistant
NEMA Plug Configuration 5-15P
Power Indicating Lights Without Power Indicating Lights
Voltage Rating 125V AC
Housing Material Nylon, Polycarbonate
Current Rating 15 A
Wire Connection Type Screw Terminals
Insulation Material Nylon
Polarized Yes
Housing Color Clear
Horsepower Rating 1/2 hp
Number of Blades 3
Application Hospital Grade- Tech Spec

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 15 A, Horsepower Rating 1/2 hp, Housing Color Clear, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in, Grade Hospital Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.