Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60258C40-LOW

  • Zoro # G623948403


product price:  $138.29
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Shoulder Length
2 1/2 in
Maximum Head Height
0.261 in
Material Grade/Class
316
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60258C40-LOW
Zoro #
G623948403
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
2 1/2 in
Maximum Head Height
0.261 in
Head Diameter
7/8 in
Thread Size
1/2"-13
Shoulder Diameter
5/8 in
Drive Size
5/16 in
Shoulder Length Tolerance
+/-0.005 in
Minimum Head Height
0.245 in

Details

Item
Shoulder Screw
System of Measurement
Inch
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material Grade/Class
316
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Head Texture
Knurled
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 1/2 In.-13, Shoulder Length 2 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Head Diameter 7/8 in, Drive Size 5/16 in, Head Texture Knurled, Maximum Head Height 0.261 in, Minimum Head Height 0.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.