Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60214C12-BX

  • Zoro # G523937057


product price:  $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

316 Material Grade/Class
Head Width
7/16 in
Overall Length
29/32 in
Finish
Black Oxide
Material Quality Standards
ASTM A276
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60214C12-BX
Zoro #
G523937057
UPC #
-
Country of Origin
United States

Dimensions

Head Width
7/16 in
Overall Length
29/32 in
Head Height
5/32 in
Thread Size
1/4"-20
Screw Size
1/2 in
Drive Size
7/16 in
Fastener Length
3/4 in
Wire Rope Length
29/32 in

Details

Item
Hex Head Cap Screw
Finish
Black Oxide
Material Quality Standards
ASTM A276
Material
Stainless Steel
Includes Washer
No
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Rockwell Hardness
HRB83
Thread Type
Coarse
Manufacturer Location
Made in USA*
Includes Nut
No
Thread Style
Fully Threaded
Thread Direction
Right Hand
Material Grade/Class
316
Tensile Strength
85,000 psi
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.