Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60238C32-BX

  • Zoro # G223939108


product price:  $9.59
/ea

Key Features

316 Material Grade/Class
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Overall Length
2 15/64 in
Tensile Strength
85,000 psi
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60238C32-BX
Zoro #
G223939108
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 15/64 in
Drive Size
9/16 in
Thread Size
3/8"-16
Head Height
15/64 in
Screw Size
1/2 in
Fastener Length
2 in
Head Width
9/16 in
Wire Rope Length
2 15/64 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Tensile Strength
85,000 psi
Drive Type
External Hex
Material Grade/Class
316
Thread Type
Coarse
Finish
Black Oxide
Material Quality Standards
ASTM A276
Rockwell Hardness
HRB83
Thread Direction
Right Hand
System of Measurement
Inch
Thread Fit
2A
Manufacturer Location
Made in USA*
Includes Nut
No
Thread Style
Fully Threaded
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.