Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60238C12-BX

  • Zoro # G823936859


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

316 Material Grade/Class
Drive Size
9/16 in
Screw Size
1/2 in
Rockwell Hardness
HRB83
Fastener Length
3/4 in
Includes Washer
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60238C12-BX
Zoro #
G823936859
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
9/16 in
Screw Size
1/2 in
Fastener Length
3/4 in
Overall Length
63/64 in
Head Height
15/64 in
Thread Size
3/8"-16
Head Width
9/16 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Includes Washer
No
Drive Type
External Hex
Finish
Black Oxide
Material Quality Standards
ASTM A276
Manufacturer Location
Made in USA*
Material Grade/Class
316
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
85,000 psi
Includes Nut
No
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.