Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10CX20

  • Zoro # G823936927


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

316 Material Grade/Class
Thread Size
M10x1.50
Manufacturer Location
Made in USA*
Head Width
17 mm
Screw Size
1/2 in
Head Height
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M10CX20
Zoro #
G823936927
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.50
Fastener Length
20 mm
Head Width
17 mm
Screw Size
1/2 in
Head Height
6.4 mm
Drive Size
17 mm
Overall Length
26.4 mm

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A276
Drive Type
External Hex
Includes Washer
No
Tensile Strength
85,000 psi
Rockwell Hardness
HRB83
Dimensional Standards
DIN 933
Includes Nut
No
Thread Direction
Right Hand
System of Measurement
Metric
Material Grade/Class
316
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Fit
6g
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.