Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M12FX45

  • Zoro # G223937661


product price:  $18.89
/ea

Key Features

316 Material Grade/Class
Material Quality Standards
ASTM A276
Material
Stainless Steel
Dimensional Standards
DIN 961, ISO 8676
Tensile Strength
85,000 psi
Includes Washer
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M12FX45
Zoro #
G223937661
UPC #
-
Country of Origin
United States

Dimensions

Head Height
7.5 mm
Thread Size
M12x1.50
Overall Length
52.5 mm
Head Width
19 mm
Drive Size
19 mm
Fastener Length
45 mm
Screw Size
1/4 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A276
Material
Stainless Steel
Dimensional Standards
DIN 961, ISO 8676
Tensile Strength
85,000 psi
Includes Washer
No
Manufacturer Location
Made in USA*
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
HRB83
System of Measurement
Metric
Thread Type
Fine
Material Grade/Class
316
Drive Type
External Hex
Includes Nut
No
Thread Fit
6g

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.