Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M5CX50

  • Zoro # G823937979


product price:  $15.49
/ea

Key Features

316 Material Grade/Class
Includes Washer
No
Screw Size
1/4 in
Thread Fit
6g
Thread Style
Fully Threaded
Head Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH602M5CX50
Zoro #
G823937979
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Head Width
8 mm
Drive Size
8 mm
Head Height
3.5 mm
Overall Length
53.5 mm
Thread Size
M5x0.80
Fastener Length
50 mm

Details

Item
Hex Head Cap Screw
Includes Washer
No
Thread Fit
6g
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Type
Coarse
System of Measurement
Metric
Drive Type
External Hex
Material Quality Standards
ASTM A276
Material
Stainless Steel
Manufacturer Location
Made in USA*
Includes Nut
No
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Dimensional Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 3.5 mm, Head Width 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.