31"PolypropyleneSleevePackaged
- Mfr # 4048-30 PP SLEEVE-PAK
- Zoro # G024961599
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Weight Capacity
3,500 lb
Inside Height
23 in
Fork Entry
4-Way Entry
Overall Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4048-30 PP SLEEVE-PAK
- Zoro #
- G024961599
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 3,500 lb
- Fork Entry
- 4-Way Entry
- Item
- 31" Polypropylene Sleeve Packaged with Pallet and Cover
- Container Wall Type
- Solid
Dimensions
- Overall Height
- 33 in
- Inside Height
- 23 in
- Overall Width
- 40 in
- Material Thickness
- 10 mm
- Bottom Inside Width
- 37 in
- Overall Length
- 48 in
- Bottom Inside Length
- 45 in
- Length
- 48 in
Description
31 In. Polypropylene Sleeve Packaged with Pallet and Cover, Container Wall Type Solid, Fork Entry 4-Way Entry, Overall Height 33 in, Overall Length 48 in, Overall Width 40 in, Weight Capacity 3,500 lb, Bottom Inside Length 45 in, Bottom Inside Width 37 in, Inside Height 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.