4048-45DG SLEEVE-PAK, Solid, 3,500 lb
- Mfr # 4048-45DG SLEEVE-PAK
- Zoro # G424173370
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Bottom Inside Width
37 in
Weight Capacity
3,500 lb
Bottom Inside Length
45 in
Inside Height
38 in
Overall Height
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4048-45DG SLEEVE-PAK
- Zoro #
- G424173370
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 3,500 lb
- Fork Entry
- 4-Way Entry
- Container Wall Type
- Solid
- Item
- 4048-45DG SLEEVE-PAK
Dimensions
- Bottom Inside Width
- 37 in
- Bottom Inside Length
- 45 in
- Inside Height
- 38 in
- Overall Height
- 46 in
- Overall Width
- 40 in
- Overall Length
- 48 in
- Material Thickness
- 61/100 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
4048-45DG SLEEVE-PAK, Container Wall Type Solid, Fork Entry 4-Way Entry, Overall Height 46 in, Overall Length 48 in, Overall Width 40 in, Weight Capacity 3,500 lb, Bottom Inside Length 45 in, Bottom Inside Width 37 in, Inside Height 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.