Shop ZORO SELECT
See all product information
Create Account
4048-30 SLEEVE-PAK, Solid, 3,500 lb
- Mfr # 4048-30 SLEEVE-PAK
- Zoro # G124173373
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Material Thickness
61/100 in
Overall Width
40 in
Overall Height
33 in
Overall Length
48 in
Bottom Inside Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4048-30 SLEEVE-PAK
- Zoro #
- G124173373
- UPC #
- -
- Country of Origin
- United States
- Item
- 4048-30 SLEEVE-PAK
- Fork Entry
- 4-Way Entry
- Weight Capacity
- 3,500 lb
- Container Wall Type
- Solid
Dimensions
- Material Thickness
- 61/100 in
- Overall Width
- 40 in
- Overall Height
- 33 in
- Overall Length
- 48 in
- Bottom Inside Width
- 37 in
- Bottom Inside Length
- 45 in
- Inside Height
- 23 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
4048-30 SLEEVE-PAK, Container Wall Type Solid, Fork Entry 4-Way Entry, Overall Height 33 in, Overall Length 48 in, Overall Width 40 in, Weight Capacity 3,500 lb, Bottom Inside Length 45 in, Bottom Inside Width 37 in, Inside Height 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.