3/4 in ID x 100 ft L Garden Hose, Plastic Tube, Red, Aluminum x Aluminum Fitting
Mfr # CSNXFP34100
Zoro # G311297462
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Tube Material
Plastic
Hose Reinforcement Material
Polyester
Hose Color
Red
Hose Fitting A Diameter
1-3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSNXFP34100
Zoro #
G311297462
UPC #
078627043762
Country of Origin
China
Dimensions
Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Diameter
1-3/5 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting B Length
3/5 in
Fitting Length
3/5 in
Hose Fitting A Length
3/5 in
Details
Hose Tube Material
Plastic
Hose Reinforcement Material
Polyester
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
400 psi
Temp. Range
55 Degrees to 120 Degrees F
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Hose Fitting A Material
Aluminum
Hose Fitting A Gender
3/5 in
Hose Fitting B Material
Aluminum
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 3/5 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 3/5 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 3/5 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.