Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80

  • Mfr # E6BNE20

  • Zoro # G2519413


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3/4"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNE20
Zoro #
G2519413
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4"
Overall Pipe Length
3 ft.
Pipe Size (Fittings)
3/4"
Outside Dia.
1"
Inside Dia.
3/4"
Wall Thickness
0.188 in
Pipe Size (Nominal)
3/4"
Outside Diameter
1 in
Nominal Pipe Size
3/4 in
Inside Diameter
3/4 in
Overall Length
3 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Standards
ASTM A312
Basic Pipe Fitting Material
Metal
Temp. Range
-60 Degrees to 450 Degrees F
Item
Pipe
Thread Type
NPT
Max. Pressure
250 psi
Pipe Thread Type
MNPT x MNPT
Material (Pipe)
316 Stainless Steel
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
250 psi
Schedule
Schedule 80
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel

Description

Pipe, Inside Diameter 3/4 in, Material Stainless Steel, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 3 ft, Schedule Schedule 80, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.188 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.