Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NOM C x 1/2" FNPT Copper Reducing Tee

  • Mfr # 24W594

  • Zoro # G4971172


product price: $17.59
/ea

Key Features

Fitting Connection Type
C x C x FNPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8-x 7/8"
Max. Pressure
582 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24W594
Zoro #
G4971172
UPC #
190735436691
Country of Origin
Multiple

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8-x 7/8"
Pipe Size (Fittings)
1/2"
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Overall Length
2 19/32 in
Fitting Side B Copper Tube Size
3/4 in
Socket Depth
3/4 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side C Copper Tube Size
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Fitting Connection Type
C x C x FNPT
Max. Pressure
582 psi @ 100 Degrees F
Item
Reducing Tee
Tube Fitting Material
Cast Copper
Pipe Fitting Connection Type
C x C x FNPT
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Reducing Tee
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Standards
ANSI B16.18
Temp. Range
-20 to 400 Degrees F
Pipe Fitting Material
Cast Copper
Fitting Side C Connection Type
FNPT
Minimum Operating Temperature
20 Degrees F
Precleaned
Sandblasting Cleaned and Bagged
Fitting Side A Connection Type
Cup
Fitting Material
Cast Copper
Maximum Operating Temperature
400 Degrees F
Application
Tubing Systems
Compatible Copper Tube Type
Type K
Resistance Properties
Abrasion-Resistant
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Side B Connection Type
Cup
Material Grade
C84400
Color
Bronze
Fitting Shape
Tee
Fitting Features
Drain
Includes Center Stop
Rolled Center Stop
Compatible Tube Material
Copper
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Maximum
400 Degrees F
Connector Type
Reducer
Operating Temperature - Minimum
20 Degrees F
Precleaned Method
Sandblasting Cleaned and Bagged
For Media Type
Non-Potable Water
Operating Pressure - Maximum
582 psi
Fitting Side 2 Connection Type
Cup
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Tee, Precleaned Sandblasting Cleaned and Bagged, Application Tubing Systems, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Cast Copper, Includes Center Stop Rolled Center Stop, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 7/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.