Shop All Stainless Steel Tubing
Zoro Select
3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing
Mfr # 3AFD6
Zoro # G2876456
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Diameter 3/8 in
- Wall Thickness 0.02 in
- Tube Material 316 Stainless Steel
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 3AFD6
- Zoro # G2876456
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3/8 in |
Tube Length | 6 ft |
Inside Diameter | 0.335 in |
Inside Dia. | 0.335 in |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Outside Dia. | 3/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Details
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.335 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 1,678 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.02 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, 1-1/2", FNPT (7222190)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (P116-040)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X10)
- SUMNER Jack Stand (787902)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH3)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV6)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTK7)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN7)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY4)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW3)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 2.5' (G1210)
- Zoro Select Stainless Steel Tubing