Zoro Homepage

#4-40 Socket Head Cap Screw, Flat, Black Oxide Steel, 7/16 in Length, 100 PK

  • Mfr # U07410.011.0043

  • Zoro # G9463763


product price: $5.99
/pk 100, $0.06/ea

Key Features

Flat Head
Hex Drive
Thread Size
#4-40
Screw Length
7/16 in
Material
Steel
Finish
Black Oxide
Drive Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07410.011.0043
Zoro #
G9463763
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Screw Length
7/16 in
Drive Size
1/16 in
Thread Length
7/16 in
Head Height
0.083 in
Vented Hole Size
Not Vented
Min. Thread Length
7/16 in
Minimum Thread Length
7/16 in
Head Diameter
0.25 in
Head Dia.
0.25 in
Dia./Thread Size
#4-40
Length
7/16 in

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 7/16 in, Fastener Length 7/16 in, Head Height 0.083 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.