Zoro Select

4 Wire Industrial Angle Straight Blade Plug 250VAC 30A


product price: $55.63
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 30 A
  • Voltage - Plugs and Receptacles 250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 15-30P
See all product information

Product Information

Dimensions

Cord Size 0.625 in to 1.380 in
For Maximum Cable Diameter 1.38 in
Maximum Wire Size 8 AWG
Overall Length 4.19 in
For Minimum Cable Diameter 0.625 in
Minimum Wire Size 12 AWG
Outside Diameter 3.25 in
Width 3.25 in
Length 4.19 in
Display Size Standard Sized
Wire Size #12 AWG to #8 AWG

Details

Item Angle Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 30 A
Voltage - Plugs and Receptacles 250V AC
NEMA Plug Configuration - Plugs and Receptacles 15-30P
Number of Wires 4
Phase - Plugs and Receptacles 3
Antimicrobial No
Color Black/White
Number of Poles 3
Material Nylon
NEMA Configuration 15-30
Item - Plugs and Receptacles Angle Straight Blade Plug
Voltage 250VAC
Amps 30
IP Rating Not Rated
Grade Industrial
Standards CSA Certified, UL Listed
Color - Plugs and Receptacles Black/White
HP 3.0
Phase Three
Corrosion Resistant No
Type Plugs
For Environment Dry
Current Rating 30 A
Polarized Yes
Housing Color Black, White
NEMA Plug Configuration 15-30P
For Location Indoor
Voltage Rating 250V AC
Number of Blades 4
Insulation Material Nylon
Horsepower Rating 3 hp
Resistance Properties Chemical Resistant, Impact Resistant
Grounding Grounded
Connection Orientation Angled
Wire Connection Type Screw Terminals
Market Commercial, Industrial
Blade Material Brass
Housing Material Composite
Mounting Hardware Cord Mounted
Cord Type All Portable
Wire Gauge #12 AWG to #8 AWG
Nema Rating 15-30P
Application Heavy Duty; Industrial
Style Heavy Duty
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Wattage 7500
Connectivity Pressure Terminal Screws
Material - Mounting Hardware Cord Mounted
Item Type Standard
Amperage Rating 30 A
Series Industrial

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 30 A, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.38 in, For Minimum Cable Diameter 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.