Zoro Select

3 Wire Industrial Straight Blade Plug 125/250VAC 50A


product price: $64.94
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 50 A
  • Voltage - Plugs and Receptacles 125/250V AC
  • NEMA Plug Configuration - Plugs and Receptacles 10-50P
See all product information

Product Information

Dimensions

Cord Size 0.425 in to 1.320 in
Body Length 4.13 in
Maximum Wire Size 6 AWG
For Maximum Cable Diameter 1.32 in
For Minimum Cable Diameter 0.425 in
Wire Size #6 AWG
Display Size Standard Sized

Details

Item Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 50 A
Voltage - Plugs and Receptacles 125/250V AC
NEMA Plug Configuration - Plugs and Receptacles 10-50P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Gray
Number of Poles 3
Phase Single
Color - Plugs and Receptacles Gray
Standards CSA Certified, UL Listed
Material Thermoplastic
Item - Plugs and Receptacles Straight Blade Plug
Grade Industrial
IP Rating Not Rated
HP 2.0 Line to Neutral, 3.0 Line to Line
Amps 50
Corrosion Resistant No
NEMA Configuration 10-50
Special Features Ergonomic, Fluted Body Design
Voltage 125/250VAC
Type Plugs
Number of Blades 3
Grounding Non-Grounded
Horsepower Rating 2 hp, 3 hp
Housing Color Black
For Location Indoor
NEMA Plug Configuration 10-50P
Resistance Properties Chemical Resistant, Impact Resistant
Market Commercial, Industrial
Voltage Rating 125/250V AC
Insulation Material Nylon
Housing Material Thermoplastic
Current Rating 50 A
Polarized Yes
Blade Material Brass
Connection Orientation Straight
For Environment Dry
Wire Connection Type Screw Terminals
Application Heavy Duty; Industrial
Mounting Hardware Cord Mounted
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Wire Gauge #6 AWG
Cord Type All Portable
Wattage 12500
Style Extra Heavy Duty
Nema Rating 10-50P
Amperage Rating 50 A
Material - Mounting Hardware Cord Mounted
Series Industrial
Connectivity Pressure Terminal Screws
Item Type Standard

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 50 A, Grounding Non-Grounded, Horsepower Rating 2 hp, 3 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 10-50P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.32 in, For Minimum Cable Diameter 0.425 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.