Shop ZORO SELECT
See all product information
Create Account
45x37x31Super-dutyWhitePakSleeve
- Mfr # 45 x 37 x 31
- Zoro # G024798218
product price:Â
$
61.99
/ea
Key Features
Container Wall Type
Solid
Material Thickness
61/100 in
Material
Corrugated Fiberboard
Inside Height
31 in
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45 x 37 x 31
- Zoro #
- G024798218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Material Thickness
- 61/100 in
- Inside Height
- 31 in
- Overall Height
- 31 in
Details
- Container Wall Type
- Solid
- Item
- 45 x 37 x 31 Super-duty White Pak Sleeve
- Material
- Corrugated Fiberboard
- Shell Material
- Corrugated Fiberboard
Description
45x37x31Super-dutyWhitePakSleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.