Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Welded SS Slip-On Flange

  • Mfr # 4381000500

  • Zoro # G1633475


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6"
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381000500
Zoro #
G1633475
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Pipe Size
6"
Outside Dia.
11"
Flange Outside Diameter
11 in
Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Slip-On Flange
Standards
ANSI B16.5; ASTM A182
Pipe Fitting Connection Type
Welded
Specific Pipe Fitting Shape
Slip On Flange
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-60 Degrees to 450 Degrees F
Number of Holes
8
Fittings Sub-Category
Flanges
Max. Pressure
150 psi
Maximum Operating Pressure
150 psi
Material Grade
304
Color
Silver
Connection Surface
Raised Face
Class
Class 150
Number of Bolt Holes
8
Type
Class 150

Description

The ZORO SELECT - 4381000500 is a 6-inch slip-on flange made from 304 stainless steel, rated for welded connections within specified standards. It features a bore slightly larger than the pipe outside diameter, allowing it to slip over the pipe and be secured by fillet welds on the inside and outside. This flange type conforms to ANSI B16.5 and ASTM A182 standards with a raised face. It is suitable for low- to moderate-pressure piping applications meeting specified standards. The flange conforms to ANSI B16.5 and ASTM A182 standards with a raised face and is rated to operate within a temperature range of -60 to 450 degrees Fahrenheit.

Key Features:

  • Material: 304 Stainless Steel
  • Size: 6-inch nominal pipe size with an 11-inch flange outside diameter
  • Pressure Rating: rated for use within a maximum pressure of 150 psi as per Class 150 standards
  • Connection Type: Welded slip-on design
  • Number of Bolt Holes: 8 for securing the flange
  • Connection Surface: conforms to ANSI B16.5 and ASTM A182 standards with a raised face
  • Temperature Range: rated to operate within a temperature range of -60 to 450 degrees Fahrenheit
  • Standards: conforms to ANSI B16.5 and ASTM A182 specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.