Wood Screw, #7, 1 1/4 in, Durafast Steel Flat Head Combination Phillips/Square Drive, 228 PK

  • Mfr # P54010-P2

  • Zoro # G3400117


product price: $44.49
/pk 228, $0.20/ea

Key Features

Flat Head
Combination Phillips/Square Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1 1/4 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P54010-P2
Zoro #
G3400117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1 1/4 in
Drive Size
#2
Driver Size
PSD2-2
Size
#7
Length
1 1/4 in
Head Dia.
0.319"
Head Height
0.218"
Thread Size
#7
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Maximum Head Width
5/16 in
Maximum Head Height
7/32 in
Minimum Thread Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Combination Phillips/Square
Material
Steel
Finish
Durafast
Materials for Use With
Wood
Item
Wood Screw
Drive Type
Combination Phillips/Square
Application
Installing Wood Decks
Type
Wood Screw
Features
Anti Cam Out Ribs, Double Head Transition, Off Angle Driveability
Color
Green
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Pack Size
Small
For Use in Systems
ACQ Treated Lumber
Resistance Properties
Corrosion-Resistant
Tip Type
Pointed
Finish Type
Advanced Corrosion Resistance
Head Shape
Round
Material Type
Steel
Threads per Inch
9

Description

Wood Screw, Finish Durafast, Material Steel, Drive Combination Phillips/Square, Screw Size #7, Fastener Length 1 1/4 in, Drive Size #2, Threads per Inch 9, Thread Style Not Applicable, Minimum Thread Length 1 1/4 in, Pack Size Small, Maximum Head Width 5/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Application Installing Wood Decks, Dimensional Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.