
Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum 1/4 in OD, 1000 PK
Mfr # 141008RMA
Zoro # G4882304
product price:Â $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Standoff Gender
Male-Female
Standoff Material
Aluminum
Outside Diameter
1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141008RMA
Zoro #
G4882304
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Body Length
5/8 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Male-Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch
Type
Female
Description
8-32X5/8 One Quarter Round Male Female Standoff Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.