Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK

  • Mfr # M51000.200.0100

  • Zoro # G5343432


product price: $19.65
/pk 5, $3.93/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51000.200.0100
Zoro #
G5343432
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
100 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
46 mm
Head and Washer Height
12.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2.5 mm
Threadlocker Minimum Temperature
M20-2.50
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.