Zoro Homepage

Work Platform, 9 in to 14 in H, 24 in W, 24 in D, Steel, 500 lb Load Capacity

  • Mfr # AHW-H-2424

  • Zoro # G4224482


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
9 in to 1 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW-H-2424
Zoro #
G4224482
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
9 in to 1 ft 2 in
Base Depth
24 in
Base Length
24 in
Base Width
24 in
Bottom Width
24 in
Step Depth
24 in
Step Width
24 in
Ground Clearance Height
12 in
Height Adjustability
Adjustable Height
Platform Height - Minimum
9 in
Overall Height - Maximum
14 in
Platform Height - Maximum
14 in
Overall Height - Minimum
9 in

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
No
Work Platform Item
Single Step Platform
Number of Steps
1
Number of Modular Decks
1
Number of Legs
4
Ladder Tread
Serrated
Platform Style
Quad Access
Standards
OSHA Compliant
Climbing Angle
59 Degrees
Number of Handrails
0
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Use Location
Indoor
Assembly
Assembled
Includes Handrails
Handrails Not Included
Number of Access Sides
4
Mobility
Stationary
Tread Type
Serrated
Load Capacity - Maximum
500 lb
Weight
30 lb

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 9 in to 1 ft 2 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Enamel, Standards OSHA Compliant, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.