Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Operated Drum Pump, with Drum Bracket

  • Mfr # DIASYS-DRUM

  • Zoro # G7343631


product price: $1,482.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Ammonia, Antifreeze, Brake Fluid, Diesel Fuel, Ethanol, Ethylene Glycol, Fertilizers, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Isopropanol, Methanol, Pesticides, Sodium Bicarbonate, Windshield Washer Fluid
For Container Size
30 gal, 55 gal
Max. Flow Rate
13 gpm
Max. Viscosity
500 cps
Diesel Exhaust Fluid Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIASYS-DRUM
Zoro #
G7343631
UPC #
791885905558
Country of Origin
India

Dimensions

For Container Size
30 gal, 55 gal
Discharge Tube Length
5 ft.
Adapter Dia.
2"
Hose Length
59 in
Air Inlet Size
3/8 in FNPT
Suction Tube Length
114 in
Discharge Size FPT (In.)
1/2
Manufacturers Warranty Length
1 yr.
Inlet Size
1/2"
Overall Length
41 1/2 in
Air Outlet Size
3/8 in
Spout Length
7 in
Hose Outside Dia.
3/4 in
Height Above Container
9 in
Spout Connection Size
1 in
Bung Connection Dia.
2 in
Overall Height
41-1/2 in
Overall Width
23 in

Details

Item
Air Operated Drum Pump
For Media Type
Ammonia, Antifreeze, Brake Fluid, Diesel Fuel, Ethanol, Ethylene Glycol, Fertilizers, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Isopropanol, Methanol, Pesticides, Sodium Bicarbonate, Windshield Washer Fluid
Max. Flow Rate
13 gpm
Max. Viscosity
500 cps
Diesel Exhaust Fluid Compatible
Yes
Wetted Materials
Buna-N, Polypropylene, Stainless Steel, Tefzel
Includes Suction Tube
Yes
For Use With
55 gal Drums, IBC
Discharge Tube Outlet ID
1/2 in
Hose Tube Material
Buna-N
Discharge Tube Outlet OD
3/4 in
Includes
Diaphragm, Discharge Hose, Drum Bracket, Nozzle, Suction Tube
Max. Air Inlet (PSI)
100
Adapter Material
Polyethylene
Piston Material
Buna-N
Adapter Type
Bung
Discharge Tubing Material
Buna-N
Suction Tube Material
Polyethylene
Max. Flow GPM
13 gpm
Self-Priming
Yes
Metered
No
Features
High Suction Lift Even at Dry start up, Self-Priming Pump Design
Agency Compliance
EX
Seal Material
Buna-N
Suction Tube ID
7/16 in
Suction Tube OD
1/2 in
Includes Nozzle
Yes
Nozzle Operation
Manual
Noise Level
70 db
Max. Air Pressure
140 psi
Includes Bung Adapter
Yes
Pump Connection OD
3/4 in
Spout Connection Type
FNPT
Food Grade
No
Power Source
Air
Includes Spout
Yes
Housing Material - Pumps
Aluminum
Max. Fluid Temp.
130 Degrees F
Variable Speed
Yes
Runs Dry
Yes
Max. Head Pressure
10 psi
Includes Discharge Hose
Yes
Min. Air Pressure
20 psi
Nozzle Material
Polypropylene
Pump Connection ID
1/2 in
Compatible Chemicals
Ammonia (Liquids), Antifreeze (Coolant), Brake Fluid, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fertilizers, Fungicides, Glycerin, Herbicides, Hydraulic Oils (Synthetic), Isopropyl (Isopropanol), Methyl (Methanol), Pesticides, Sodium Bicarbonate (10%), Windshield Washer Fluid
Not Recommended Chemicals
Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
Pump Connection Type
FNPT
Duty Cycle
Continuous
Max. Oil Flow
13 gpm
Discharge Connection Type
Hose Barb
Spout Material
Polypropylene
For Container Type
Drum
Gear Lube
NT
Adapter Connection Type
MNPT
Max. Head - Pumps
20 ft
Explosion Proof
Yes
Pump Ratio
1:1
Min. Operating Temp.
45 Degrees F

Description

Air Drum Pump, Max. Air Pressure 140 psi, Spout Connection Size Not Applicable, Suction Tube Material Polyethylene, Self-Priming Yes, Overall Length 41 1/2 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Features High Suction Lift, Spout Length Not Applicable, Food Grade No, Thermal Protection Not Applicable, Air Outlet Size 3/8 in, Bung Connection Dia. 2 in, Air Consumption 12 cfm, Hose Length 59 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 70 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.