Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M10X45-LOW

  • Zoro # G023947976


product price:  $117.39
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Thread Size
M8x1.25
Finish
Black Oxide
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M10X45-LOW
Zoro #
G023947976
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Shoulder Length Tolerance
+/-0.25 mm
Minimum Head Height
4.3 mm
Maximum Head Height
4.7 mm
Shoulder Length
45 mm
Head Diameter
16 mm
Shoulder Diameter
10 mm
Drive Size
5 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Finish
Black Oxide
Material
Alloy Steel
Precision Screw
Yes
Head Texture
Knurled
Thread Fit
5g6g
Resistance Properties
Corrosion-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 45 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.