Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M10X8-LOW

  • Zoro # G723948303


product price:  $41.09
/ea

Key Features

System of Measurement
Metric
Minimum Head Height
4.3 mm
Shoulder Screw Type
Precision Shoulder Screw
Shoulder Diameter
10 mm
Head Texture
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M10X8-LOW
Zoro #
G723948303
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
4.3 mm
Shoulder Diameter
10 mm
Thread Size
M8x1.25
Shoulder Length Tolerance
+/-0.25 mm
Head Diameter
16 mm
Drive Size
5 mm
Maximum Head Height
4.7 mm
Shoulder Length
8 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Material
Alloy Steel
Precision Screw
Yes
Finish
Black Oxide
Resistance Properties
Corrosion-Resistant
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 8 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.