Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M6X6-LOW

  • Zoro # G023948560


product price:  $38.79
/ea

Key Features

System of Measurement
Metric
Thread Fit
5g6g
Shoulder Diameter
6 mm
Finish
Black Oxide
Head Texture
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M6X6-LOW
Zoro #
G023948560
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
6 mm
Drive Size
3 mm
Maximum Head Height
3.2 mm
Head Diameter
10 mm
Thread Size
M5x0.80
Minimum Head Height
2.8 mm
Shoulder Length
6 mm
Shoulder Length Tolerance
+/-0.25 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Thread Fit
5g6g
Finish
Black Oxide
Head Texture
Knurled
Material
Alloy Steel
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Corrosion-Resistant
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 6 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.