Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M6X40-LOW

  • Zoro # G223948438


product price:  $110.69
/ea
Free Shipping & Returns

Key Features

Head Texture
Knurled
Finish
Black Oxide
Minimum Head Height
2.8 mm
Material
Alloy Steel
Thread Fit
5g6g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M6X40-LOW
Zoro #
G223948438
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
2.8 mm
Maximum Head Height
3.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
6 mm
Drive Size
3 mm
Thread Size
M5x0.80
Head Diameter
10 mm
Shoulder Length
40 mm

Details

Item
Shoulder Screw
Head Texture
Knurled
Finish
Black Oxide
Material
Alloy Steel
Thread Fit
5g6g
System of Measurement
Metric
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Resistance Properties
Corrosion-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 40 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.