Shop ZORO SELECT

Alloy Low Profile Shoulder Screw

  • Mfr # STR700M8X16-LOW

  • Zoro # G223948728


product price:  $61.39
/ea

Key Features

Finish
Black Oxide
Shoulder Screw Type
Precision Shoulder Screw
Head Diameter
13 mm
Minimum Head Height
3.3 mm
Head Texture
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR700M8X16-LOW
Zoro #
G223948728
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
16 mm
Head Diameter
13 mm
Minimum Head Height
3.3 mm
Maximum Head Height
3.7 mm
Thread Size
M6x1.00
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
8 mm
Drive Size
4 mm

Details

Item
Shoulder Screw
Finish
Black Oxide
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Precision Screw
Yes
System of Measurement
Metric
Material
Alloy Steel
Resistance Properties
Corrosion-Resistant
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Alloy Steel, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Shoulder Length 16 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 8 mm, Head Diameter 13 mm, Drive Size 4 mm, Head Texture Knurled, Maximum Head Height 3.7 mm, Minimum Head Height 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.