Aluminum, 45Elbow, 1/4"NPTx1/4"NPT

  • Mfr # ZUSA-PF-9505
  • Zoro # G7687562
product price: 
$
13.49
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9505
Zoro #
G7687562
UPC #
193005063030
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27

Details

Item
Metal Pipe Elbow
Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side A Thread Type
NPT
Wire Color
Silver

Description

45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/8 In.-27, 1/4 in, Female, Threaded, 18, 1/8 In.-27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews