Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/11125-12

  • Zoro # G716313149


product price: $9.99
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Overall Width
1 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/11125-12
Zoro #
G716313149
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Overall Length
12 in
Leg Thickness
1/8 in
Inside Leg Length
12 in
Overall Height
1 in
Outside Leg Length
7/8 in

Details

Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Brinell Hardness
95 BHN
Fabrication
Welded
Tensile Strength
45,000 psi
Material Grade
6061
Leg Edge Shape
Round
Yield Strength
40,000 psi
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Heat Treatable
Heat Treatable
Elongation
17 %
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.