Aluminum Angle
- Mfr # AA6061/11125-120
- Zoro # G416313166
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Elongation
17 %
Material Grade
6061
Inside Leg Length
120 in
Overall Height
1 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA6061/11125-120
- Zoro #
- G416313166
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Leg Length
- 120 in
- Overall Height
- 1 in
- Overall Width
- 1 in
- Outside Leg Length
- 7/8 in
- Wire Rope Length
- 10 ft
- Leg Thickness
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.