Aluminum Angle
- Mfr # AA6061/11125-132
- Zoro # G416313159
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Inside Leg Length
132 in
Mechanical Finish
Mill
Fabrication
Welded
Outside Leg Length
7/8 in
Shape
Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/11125-132
- Zoro #
- G416313159
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Mechanical Finish
- Mill
- Fabrication
- Welded
- Shape
- Angle
- Temper
- T6
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Maximum Temperature
- 1,205 Degrees F
- Elongation
- 17 %
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Angle
- 90 Degrees
- Tensile Strength
- 45,000 psi
- Leg Edge Shape
- Round
- Material Grade
- 6061
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Inside Leg Length
- 132 in
- Outside Leg Length
- 7/8 in
- Overall Width
- 1 in
- Overall Height
- 1 in
- Wire Rope Length
- 11 ft
- Leg Thickness
- 1/8 in
- Overall Length
- 11 ft
- Length
- 11 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.