Aluminum Angle
- Mfr # AA6061/11125-144
- Zoro # G816313124
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Shape
Angle
Outside Leg Length
7/8 in
Tensile Strength
45,000 psi
Fabrication
Welded
Material Grade
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/11125-144
- Zoro #
- G816313124
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Shape
- Angle
- Tensile Strength
- 45,000 psi
- Fabrication
- Welded
- Material Grade
- 6061
- Material
- Aluminum
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 95 BHN
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Leg Edge Shape
- Round
- Angle
- 90 Degrees
- Yield Strength
- 40,000 psi
- Temper
- T6
- System of Measurement
- Inch
- Elongation
- 17 %
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Leg Length
- 7/8 in
- Overall Height
- 1 in
- Wire Rope Length
- 12 ft
- Leg Thickness
- 1/8 in
- Overall Width
- 1 in
- Inside Leg Length
- 144 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.