Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/11125-60

  • Zoro # G616313119


product price: $24.79
/ea

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/11125-60
Zoro #
G616313119
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Overall Width
1 in
Inside Leg Length
60 in
Leg Thickness
1/8 in
Overall Height
1 in
Outside Leg Length
7/8 in

Details

Temper
T6
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Shape
Angle
System of Measurement
Inch
Material Grade
6061
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Elongation
17 %
Fabrication
Welded

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.