Aluminum Angle
- Mfr # AA6061/11250-120
- Zoro # G116313022
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Leg Thickness
1/4 in
Mechanical Finish
Mill
Wire Rope Length
10 ft
Temper
T6
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/11250-120
- Zoro #
- G116313022
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Mechanical Finish
- Mill
- Temper
- T6
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material
- Aluminum
- Fabrication
- Welded
- Heat Treatable
- Heat Treatable
- Shape
- Angle
- Leg Edge Shape
- Round
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45,000 psi
- Angle
- 90 Degrees
- Elongation
- 17 %
- System of Measurement
- Inch
- Material Grade
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Leg Thickness
- 1/4 in
- Wire Rope Length
- 10 ft
- Overall Width
- 1 in
- Overall Height
- 1 in
- Outside Leg Length
- 3/4 in
- Inside Leg Length
- 120 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.