Aluminum Angle
- Mfr # AA6061/11250-144
- Zoro # G316313013
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Elongation
17 %
Material
Aluminum
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/11250-144
- Zoro #
- G316313013
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Mechanical Finish
- Mill
- Elongation
- 17 %
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Tensile Strength
- 45,000 psi
- Shape
- Angle
- Brinell Hardness
- 95 BHN
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Temper
- T6
- Material Grade
- 6061
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Leg Edge Shape
- Round
- Fabrication
- Welded
- Angle
- 90 Degrees
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Inside Leg Length
- 144 in
- Outside Leg Length
- 3/4 in
- Wire Rope Length
- 12 ft
- Leg Thickness
- 1/4 in
- Overall Width
- 1 in
- Overall Height
- 1 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.