Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/11250-24

  • Zoro # G616313003


product price: $19.19
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T6
Elongation
17 %
Maximum Temperature
1,205 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/11250-24
Zoro #
G616313003
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
24 in
Overall Length
24 in
Leg Thickness
1/4 in
Overall Width
1 in
Overall Height
1 in
Outside Leg Length
3/4 in

Details

Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Elongation
17 %
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Shape
Angle
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Material Grade
6061
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Welded

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.