Aluminum Angle

  • Mfr # AA6061/12501250125-144
  • Zoro # G016313078
product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Outside Leg Length
1 1/8 in
System of Measurement
Inch
Wire Rope Length
12 ft
Material Grade
6061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/12501250125-144
Zoro #
G016313078
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 1/8 in
Wire Rope Length
12 ft
Inside Leg Length
144 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Leg Thickness
1/8 in
Overall Length
12 ft
Length
12 ft

Details

Item
Aluminum Angle
Angle
90 Degrees
System of Measurement
Inch
Material Grade
6061
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Temper
T6
Heat Treatable
Heat Treatable
Elongation
17 %
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Material
Aluminum
Shape
Angle
Leg Edge Shape
Round
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Angle

Ratings & reviews