Aluminum Angle
Mfr # AA6061/12501250125-36
Zoro # G616313096
product price: $19.19
/eaKey Features
Material
Aluminum
Angle
90 Degrees
Temper
T6
Brinell Hardness
95 BHN
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/12501250125-36
Zoro #
G616313096
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Overall Length
36 in
Inside Leg Length
36 in
Outside Leg Length
1 1/8 in
Leg Thickness
1/8 in
Details
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Temper
T6
Brinell Hardness
95 BHN
Fabrication
Welded
Yield Strength
40,000 psi
Material Grade
6061
Leg Edge Shape
Round
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Tensile Strength
45,000 psi
Shape
Angle
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.