Aluminum Angle

  • Mfr # AA6061/12501250188-144
  • Zoro # G916313048
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant, Wear-Resistant
Wire Rope Length
12 ft
Overall Height
1 1/4 in
Fabrication
Welded
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/12501250188-144
Zoro #
G916313048
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
12 ft
Overall Height
1 1/4 in
Leg Thickness
3/16 in
Outside Leg Length
1 1/16 in
Overall Width
1 1/4 in
Inside Leg Length
144 in
Overall Length
12 ft
Length
12 ft

Details

Item
Aluminum Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Mechanical Finish
Mill
Material Grade
6061
Brinell Hardness
95 BHN
Shape
Angle
Angle
90 Degrees
Tensile Strength
45,000 psi
Leg Edge Shape
Round
Temper
T6
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Heat Treatable
Heat Treatable
Material
Aluminum
Yield Strength
40,000 psi
Shell Material
Aluminum

Description

Aluminum Angle

Ratings & reviews