Aluminum Angle
Mfr # AA6061/12501250188-24
Zoro # G416312985
product price: $19.15
/eaKey Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Shape
Angle
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/12501250188-24
Zoro #
G416312985
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
1 1/4 in
Overall Length
24 in
Inside Leg Length
24 in
Outside Leg Length
1 1/16 in
Overall Width
1 1/4 in
Leg Thickness
3/16 in
Details
Temper
T6
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Shape
Angle
Fabrication
Welded
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Leg Edge Shape
Round
Material Grade
6061
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.