Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/12501250188-84

  • Zoro # G016312989


product price: $51.69
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Overall Length
7 ft
Inside Leg Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/12501250188-84
Zoro #
G016312989
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7 ft
Inside Leg Length
84 in
Leg Thickness
3/16 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Outside Leg Length
1 1/16 in

Details

Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Shape
Angle
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Material Grade
6061

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.