Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/12501250250-60

  • Zoro # G416313050


product price: $47.79
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T6
Overall Width
1 1/4 in
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/12501250250-60
Zoro #
G416313050
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 1/4 in
Inside Leg Length
60 in
Overall Height
1 1/4 in
Leg Thickness
1/4 in
Overall Length
5 ft
Outside Leg Length
1 in

Details

Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Tensile Strength
45,000 psi
Material Grade
6061
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
System of Measurement
Inch
Elongation
17 %
Yield Strength
40,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Shape
Angle

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 60 in, Outside Leg Length 1 in, Leg Thickness 1/4 in, Overall Length 5 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.