Aluminum Angle
Mfr # AA6061/12501250250-72
Zoro # G216313083
product price: $56.59
/eaKey Features
Angle
90 Degrees
Temper
T6
Material
Aluminum
Overall Length
6 ft
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/12501250250-72
Zoro #
G216313083
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Leg Thickness
1/4 in
Outside Leg Length
1 in
Inside Leg Length
72 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Details
Angle
90 Degrees
Temper
T6
Item
Aluminum Angle
Material
Aluminum
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Material Grade
6061
Includes Material Certificate
No Certificates Included
Shape
Angle
Elongation
17 %
Leg Edge Shape
Round
Fabrication
Welded
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
System of Measurement
Inch
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 72 in, Outside Leg Length 1 in, Leg Thickness 1/4 in, Overall Length 6 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.