Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/12501250250-84

  • Zoro # G016312972


product price: $65.49
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Shape
Angle
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/12501250250-84
Zoro #
G016312972
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
84 in
Overall Width
1 1/4 in
Leg Thickness
1/4 in
Overall Length
7 ft
Overall Height
1 1/4 in
Outside Leg Length
1 in

Details

Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T6
Shape
Angle
Material Grade
6061
Elongation
17 %
Mechanical Finish
Mill
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Tensile Strength
45,000 psi
Leg Edge Shape
Round
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.