Aluminum Angle
Mfr # AA6061/15001500125-60
Zoro # G016313108
product price: $35.59
/eaKey Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/15001500125-60
Zoro #
G016313108
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
1 1/2 in
Leg Thickness
1/8 in
Overall Width
1 1/2 in
Overall Length
5 ft
Outside Leg Length
1 3/8 in
Inside Leg Length
60 in
Details
Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
System of Measurement
Inch
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Mechanical Finish
Mill
Shape
Angle
Material Grade
6061
Leg Edge Shape
Round
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.